Routing End Mill, Up Spiral, 3/8, 7/8, 3

ONSRUD| Zoro #: G1682405| Mfr #: 67-205

$96.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1682405 Mfr #: 67-205
End Style: SquareFinish: Uncoated
Dimension Type: Fractional InchItem: Routing End Mill
Cutting Direction: Right HandEnd Mill Material: Carbide
Grade: High PerformanceCutting Type: Center
End: SingleLength of Cut: 7/8"
List Number: 67-200Diameter: 3/8"
Shank Dia.: 3/8"Overall Length: 3.0000"
Type: Upcut SpiralNumber of Flutes: 3
Application: For PhenolicHelix Angle: 10 Degrees
Country of Origin (subject to change): United States

Product Description

Routing End Mill, Upcut Spiral, High Performance, Number of Flutes 3, Single End, Plunge Point End Style, Center Cutting Type, Right Hand Cut, Carbide, Uncoated Finish, Dia 3/8 In, Shank Dia 3/8 In, Length of Cut 7/8 In, Overall Length 3 In, Cut Angle 10 Deg, Helix Angle 10 Deg, For Phenolic

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.