Routing End Mill, Upcut, 1/2, 1 1/4, 3 1/2

ONSRUD| Zoro #: G1490115| Mfr #: 52-362

$54.81 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1490115 Mfr #: 52-362
List Number: 52-200Item: Routing End Mill
End: SingleGrade: High Performance
Application: For Natural Wood, Wood Composites, and Solid SurfaceCutting Direction: Right Hand
Dimension Type: Fractional InchCutting Type: Center
Number of Flutes: 2End Style: Square
End Mill Material: CarbideType: Upcut Wood Rout
Helix Angle: 30 DegreesFinish: Uncoated
Length of Cut: 1-1/4"Diameter: 1/2"
Shank Dia.: 1/2"Overall Length: 3-1/2"
Country of Origin (subject to change): United States

Product Description

Routing End Mill, Upcut Wood Rout, High Performance, Number of Flutes 2, Single End, Plunge Point End Style, Center Cutting Type, Right Hand Cut, Carbide, Uncoated Finish, Dia 1/2 In, Shank Dia 1/2 In, Length of Cut 1 1/4 In, Overall Length 3 1/2 In, Cut Angle 30 Deg, Helix Angle 30 Deg, For Natural Wood, Wood Composites, and Solid Surface

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.