JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Routing End Mill, Upcut, 5/16, 1 1/8, 3

ONSRUD| Zoro #: G2060231| Mfr #: 52-300

$34.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2060231 Mfr #: 52-300
List Number: 52-200End Mill Material: Carbide
Number of Flutes: 2Finish: Uncoated
Cutting Direction: Right HandEnd Style: Square
Helix Angle: 30 DegreesItem: Routing End Mill
Grade: High PerformanceEnd: Single
Type: Upcut Wood RoutApplication: For Natural Wood, Wood Composites, and Solid Surface
Cutting Type: CenterDimension Type: Fractional Inch
Length of Cut: 1-1/8"Diameter: 5/16"
Shank Dia.: 5/16"Overall Length: 3.0000"
Country of Origin (subject to change): United States

Product Description

Routing End Mill, Upcut Wood Rout, High Performance, Number of Flutes 2, Single End, Plunge Point End Style, Center Cutting Type, Right Hand Cut, Carbide, Uncoated Finish, Dia 5/16 In, Shank Dia 5/16 In, Length of Cut 1 1/8 In, Overall Length 3 In, Cut Angle 30 Deg, Helix Angle 30 Deg, For Natural Wood, Wood Composites, and Solid Surface

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.