JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Routing End Mill, Upcut, 5/8, 2 1/8, 4

ONSRUD| Zoro #: G2183011| Mfr #: 52-385

$142.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2183011 Mfr #: 52-385
Grade: High PerformanceFinish: Uncoated
Application: For Natural Wood, Wood Composites, and Solid SurfaceEnd: Single
End Mill Material: CarbideEnd Style: Square
List Number: 52-200Item: Routing End Mill
Cutting Type: CenterCutting Direction: Right Hand
Dimension Type: Fractional InchHelix Angle: 30 Degrees
Type: Upcut Wood RoutNumber of Flutes: 2
Length of Cut: 2-1/8"Diameter: 5/8"
Shank Dia.: 5/8"Overall Length: 4.0000"
Country of Origin (subject to change): United States

Product Description

Routing End Mill, Upcut Wood Rout, High Performance, Number of Flutes 2, Single End, Plunge Point End Style, Center Cutting Type, Right Hand Cut, Carbide, Uncoated Finish, Dia 5/8 In, Shank Dia 5/8 In, Length of Cut 2 1/8 In, Overall Length 4 In, Cut Angle 30 Deg, Helix Angle 30 Deg, For Natural Wood, Wood Composites, and Solid Surface

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.