Routing End Mill, Up Low Helix, 3/4, 2 1/8

ONSRUD| Zoro #: G1215435| Mfr #: 60-271

$169.86 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Upcut Low Helix Finisher
Diameter: 3/4"
Overall Length: 5.0000"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1215435 Mfr #: 60-271
Type: Upcut Low Helix FinisherDiameter: 3/4"
Overall Length: 5.0000"Cutting Direction: Right Hand
Number of Flutes: 3End Mill Material: Carbide
Grade: High PerformanceApplication: For Natural Wood, Hard Plastic, Composite Plastic, and Solid Surface
Helix Angle: 10 DegreesFinish: Uncoated
Shank Dia.: 3/4"List Number: 60-200
End: SingleCutting Type: Center
Length of Cut: 2-1/8"End Style: Square
Dimension Type: Fractional InchCountry of Origin (subject to change): United States

Description

Routing End Mill, Upcut Low Helix Finisher, High Performance, Number of Flutes 3, Single End, Plunge Point End Style, Center Cutting Type, Right Hand Cut, Carbide, Uncoated Finish, Dia 3/4 In, Shank Dia 3/4 In, Length of Cut 2 1/8 In, Overall Length 5 In, Cut Angle 10 Deg, Helix Angle 10 Deg, For Natural Wood, Hard Plastic, Composite Plastic, and Solid Surface

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews