WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Routing End Mill, Upcut Spiral

ONSRUD| Zoro #: G2024547| Mfr #: 83-315AlTiN

$51.43 /ea

This item ships free. DetailsStandard ground shipping
Details:
Finish: AlTiN
Grade: High Performance
List Number: 83-300
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2024547 Mfr #: 83-315AlTiN
Finish: AlTiNGrade: High Performance
List Number: 83-300Application: For Stainless Steel
End Style: Corner RadiusCutting Type: Center
Number of Flutes: 2Diameter: 1/4"
Type: Upcut SpiralEnd: Single
Overall Length: 2-1/2"Dimension Type: Fractional Inch
Shank Dia.: 1/4"Helix Angle: 30 Degrees
Cutting Direction: Right HandRadius: 0.0020"
Item: Routing End MillEnd Mill Material: Carbide
Length of Cut: 3/8"Country of Origin (subject to change): United States

Product Description

Routing End Mill, Upcut Spiral, High Performance, Number of Flutes 2, Single End, Plunge Point End Style, Center Cutting Type, Right Hand Cut, Carbide, AlTiN Finish, Dia 1/4 In, Shank Dia 1/4 In, Length of Cut 3/8 In, Overall Length 2 1/2 In, Cut Angle 30 Deg, Helix Angle 30 Deg, Radius .002 In, For Stainless Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews