LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Routing End Mill, Up Spiral, 3/8, 1/2, 3

ONSRUD| Zoro #: G2265584| Mfr #: 83-320AlTiN

$82.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: AlTiN
Grade: High Performance
List Number: 83-300
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2265584 Mfr #: 83-320AlTiN
Finish: AlTiNGrade: High Performance
List Number: 83-300Application: For Stainless Steel
End Style: Corner RadiusCutting Type: Center
Number of Flutes: 2Diameter: 3/8"
Type: Upcut SpiralEnd: Single
Overall Length: 3.0000"Dimension Type: Fractional Inch
Shank Dia.: 3/8"Helix Angle: 30 Degrees
Cutting Direction: Right HandRadius: 0.0020"
Item: Routing End MillEnd Mill Material: Carbide
Length of Cut: 1/2"Country of Origin (subject to change): United States

Description

Routing End Mill, Upcut Spiral, High Performance, Number of Flutes 2, Single End, Plunge Point End Style, Center Cutting Type, Right Hand Cut, Carbide, AlTiN Finish, Dia 3/8 In, Shank Dia 3/8 In, Length of Cut 1/2 In, Overall Length 3 In, Cut Angle 30 Deg, Helix Angle 30 Deg, Radius .002 In, For Stainless Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews