Routing End Mill, V Flute, 1/2, 2 1/8, 6

ONSRUD| Zoro #: G2021013| Mfr #: 56-164

$121.70 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2021013 Mfr #: 56-164
Item: Routing End MillGrade: High Performance
Overall Length: 6.0000"Finish: Uncoated
End Style: SquareType: Straight V-Flute
Cutting Type: CenterCutting Direction: Right Hand
Dimension Type: Fractional InchNumber of Flutes: 2
End: SingleList Number: 56-000P
Application: For Cast Acrylic, Nylon, PVCEnd Mill Material: Carbide
Length of Cut: 2-1/8"Diameter: 1/2"
Shank Dia.: 1/2"Country of Origin (subject to change): United States

Product Description

Routing End Mill, Straight V Flute, High Performance, Number of Flutes 2, Single End, Plunge Point End Style, Center Cutting Type, Right Hand Cut, Carbide, Uncoated Finish, Dia 1/2 In, Shank Dia 1/2 In, Length of Cut 2 1/8 In, Overall Length 6 In, For Cast Acrylic, Nylon, PVC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.