Routing End Mill, V Flute, 3/8, 1 5/8, 6

ONSRUD| Zoro #: G1130595| Mfr #: 56-124

$75.61 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1130595 Mfr #: 56-124
End Style: SquareOverall Length: 6.0000"
Finish: UncoatedDimension Type: Fractional Inch
List Number: 56-000PItem: Routing End Mill
End Mill Material: CarbideCutting Direction: Right Hand
Application: For Cast Acrylic, Nylon, PVCType: Straight V-Flute
Grade: High PerformanceCutting Type: Center
End: SingleNumber of Flutes: 2
Length of Cut: 1-5/8"Diameter: 3/8"
Shank Dia.: 3/8"Country of Origin (subject to change): United States

Product Description

Routing End Mill, Straight V Flute, High Performance, Number of Flutes 2, Single End, Plunge Point End Style, Center Cutting Type, Right Hand Cut, Carbide, Uncoated Finish, Dia 3/8 In, Shank Dia 3/8 In, Length of Cut 1 5/8 In, Overall Length 6 In, For Cast Acrylic, Nylon, PVC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.