Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Routing End Mill, Down Spiral O, 1/8, 1/2, 2
  • Zoro #: G0289694
  • Mfr #: 62-610
$49.78
  • Type: Downcut Spiral O-Flute
  • Shank Dia.: 1/4"
  • Diameter: 1/8"
See full product details
Orders over $50 ship free.

Onsrud #62-610 Specifications

  • Zoro #: G0289694
  • Mfr #: 62-610
Type: Downcut Spiral O-Flute Shank Dia.: 1/4"
Diameter: 1/8" End Style: Square
Cutting Direction: Right Hand Finish: Bright (Uncoated)
Item: Solid Router Bit End Mill Material: Carbide
Dimension Type: Fractional Inch List Number: 62-600
Application: For Aluminum Helix Angle: 22 Degrees
Length of Cut: 1/2" End: Single
Cutting Type: Center Grade: High Performance
Overall Length: 2" Number of Flutes: 1
Single End/Double End: Single End Measurement System: Fractional Inch
End Mill Style: Square End Mill Cutting Type: Center Cutting
Cutting Direction - Machining: Right Hand Finish - Machining: Bright (Uncoated)
Material - Machining: Carbide Primary Material Application: Aluminum
Drilling Tool Configuration: Individual Cutter Dia. - Machining: 1/8"
Neck Length: Not Applicable Neck Dia.: Not Applicable
End Mill Application: Finishing Cutter Dia.: 1/8"
Material Grade - Machining: High Performance Primary Material Application ISO Code: N
Router Bit Flute Type: Spiral O-Flute Downcut Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Router Bit, Grade High Performance, List Number 62-600, Downcut Spiral O-Flute, End Style Square, End Mill Material Carbide, Dimension Type Fractional Inch, Diameter 1/8 In., End Single, Number of Flutes 1, Length of Cut 1/2 In., Center Cutting Type, Overall Length 2 In., Finish Bright (Uncoated), Cutting Direction Right Hand, Shank Dia. 1/4 In., Helix Angle 22 Degrees , Neck Dia. Not Applicable, Neck Length Not Applicable, Application For Aluminum

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Onsrud #62-610