Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5/16" Two Flute Routing End Mill Square 6".L

  • Zoro #: G0524027
  • Mfr #: 52-570

$83.39

  • Dimension Type: Fractional Inch
  • List Number: 52-550
  • Type: Upcut Foam Bit
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Onsrud #52-570 Specifications

  • Zoro #: G0524027
  • Mfr #: 52-570
Dimension Type: Fractional Inch List Number: 52-550
Type: Upcut Foam Bit Application: For Soft Foam
End Style: Square Diameter: 5/16"
Grade: High Performance Item: Solid Router Bit
Overall Length: 6" Cutting Direction: Right Hand
End Mill Material: Carbide Cutting Type: Center
Length of Cut: 3-1/8" End: Single
Finish: Bright (Uncoated) Shank Dia.: 5/16"
Number of Flutes: 2 Helix Angle: 25 Degrees
End Mill Cutting Type: Center Cutting Primary Material Application: Foam
Measurement System: Fractional Inch Single End/Double End: Single End
Material - Machining: Carbide Finish - Machining: Bright (Uncoated)
Drilling Tool Configuration: Individual Cutter Dia. - Machining: 5/16"
End Mill Style: Square Cutting Direction - Machining: Right Hand
Neck Dia.: Not Applicable Neck Length: Not Applicable
End Mill Application: Roughing/Finishing Material Grade - Machining: High Performance
Cutter Dia.: 5/16" Primary Material Application ISO Code: O
Router Bit Flute Type: Spiral Upcut Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Router Bit, Grade High Performance, List Number 52-550, Upcut Foam Bit, End Style Square, End Mill Material Carbide, Dimension Type Fractional Inch, Diameter 5/16 In., End Single, Number of Flutes 2, Length of Cut 3-1/8 In., Center Cutting Type, Overall Length 6 In., Finish Bright (Uncoated), Cutting Direction Right Hand, Shank Dia. 5/16 In., Helix Angle 25 Degrees , Neck Dia. Not Applicable, Neck Length Not Applicable, Application For Soft Foam

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Onsrud #52-570