Optic Max
Amber Safety Glasses, Wraparound, Polycarbonate Lens
- Zoro #: G401289278
- Mfr #: 100RT/A

Hover or click to zoom Tap to zoom
$1.58
Must order in multiples of 8
- Standards: ANSI Z87.1-2015
- Material: Polycarbonate
- Color: Amber
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $12.64
Optic Max #100RT/A Specifications
- Zoro #: G401289278
- Mfr #: 100RT/A
- Standards: ANSI Z87.1-2015
- Material: Polycarbonate
- Color: Amber
- Country of Origin (subject to change): Taiwan, Province of China
Description
Polycarbonate single-piece wrap-around lens, non-slip rubber temple tips, scratch resistant coating,Amber lens
Reviews of Optic Max #100RT/A
Explore more
- OPTIC MAX Clear Safety Glasses, Full Polycarbonate Lens, Anti-Fog 100CAF
- OPTIC MAX Clear Safety Glasses, Adjustable Temples 120C
- OPTIC MAX Reading Safety Glasses +1.0, Full Polycarbonate Lens 100C/1.0
- OPTIC MAX I/O Safety Glasses, Polycarbonate Scratch Resistant, Foam Padded Lens 140IO
- OPTIC MAX Gray Safety Glasses, Adjustable Temples 120G
- OPTIC MAX Orange Shaded Safety Glasses, Full Polycarbonate Lens 100O
- 3M SecureFit 400 Series Safety Glasses SF409XAS-PNK, Pink/Black Silver Mirror Anti-Scratch Lens, 20PK 7100180054
- BOLLE SAFETY Safety Glasses, Wraparound Smoke Polycarbonate Lens, Anti-Fog, Scratch-Resistant 40149
- ELVEX CORPORATION Elvex® Go-Specs™ Foam Lined Spectacle, Clear Ani-Fog Lens, Black Frame GG-40C-AF
- EDGE EYEWEAR Welding Safety Glasses, Wraparound IR 5.0 Polycarbonate Lens, Scratch-Resistant SW11-IR5
- EXOTIC Klondike Plus Safety Glasses- Black Frame- Clear Lens EX712660
- Optic Max Safety Glasses