Midget Fuse, FPK Series, Fast-Acting, 1A to 30A, 600V AC, 100kA at 600V AC, 10kA at 600V DC

  • Mfr # FPK-3.5A

  • Zoro # G813840319


product price:  $17.65
/ea

Key Features

Series
FPK
Speed
Fast-Acting
Amps
1A to 30A
AC Voltage Rating
600V AC
Interrupt Rating
100kA at 600V AC, 10kA at 600V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FPK-3.5A
Zoro #
G813840319
UPC #
-
Country of Origin
China

Dimensions

Diameter
10 mm
Length
0.41 in
Width
0.41 in
Height
1.5 in

Details

Series
FPK
Speed
Fast-Acting
Amps
1A to 30A
AC Voltage Rating
600V AC
Interrupt Rating
100kA at 600V AC, 10kA at 600V DC
Body Style
Midget
DC Voltage Rating
600V DC
Item
Midget Fuse
Standards
UL/CSA
AC Interrupt Rating
100,000 A
Current Rating
3.5 A
Fuse Type
Industrial and UL Fuse
Fuse Group
Midget
Agency Compliance
cULus; UL 248
Response Time
Fast
DC Interrupt Rating
10,000 A

Description

Industrial and UL Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.