Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Faucet-Mounted Eyewash Station in Chrome

  • Zoro #: G4035297
  • Mfr #: OK II-E/LAB

$128.35

Details
  • ADA Compliance: No
  • Fitting Size: 55/64"-27 Female
  • Depth: 2-1/2"
See full product details
This item ships free. Details.
Standard ground shipping.

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Optiklens #OK II-E/LAB Specifications

  • Zoro #: G4035297
  • Mfr #: OK II-E/LAB
ADA Compliance: No Fitting Size: 55/64"-27 Female
Depth: 2-1/2" Assembled/Unassembled: Assembled
Pipe Material: Chrome Plated Brass Color: Chrome
Eye Wash Handle Material: Brass Number of Heads: 2
Item: Eyewash Station Eye Wash and Shower Mounting: Faucet
Fitting Material: Chrome Plated Brass Includes: Dust Covers and Eliminator Valve To Set Temperature at Faucet
Head Dia.: 1" ANSI Compliant: Yes
Valve Material: Chrome Plated Brass Width: 8"
Eye Wash Activates By: Pull Handle Height: 6-1/2"
Standards: ANSI Z358.1-2004 Eyewash Covering: Yes
Country of Origin (subject to change): United States

Description

If you work around hazardous materials and accidentally are splashed by them, a dousing from an emergency eyewash station can provide vital first aid help. Optiklens Eye/Face Wash w/Diverter include characteristics like: Color: Chrome, Includes: Dust Covers and Eliminator Valve To Set Temperature at Faucet.

Technical Guides

Reviews of Optiklens #OK II-E/LAB