KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2-Diode, Fleet Count

OPTRONICS| Zoro #: G1560422| Mfr #: MCL527ABPG

$6.02 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2-1/2"
Type: 2 Diode
Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1560422 Mfr #: MCL527ABPG
Width: 2-1/2"Type: 2 Diode
Color: YellowLength: 2-1/2"
Diameter: 2-1/2"Lamp Type: Led
Shape: RoundItem: Clearance/Marker Lamp
Depth: 7/8"Termination Type: Pigtail
Lamp Life: 100,000 hr.Sub-Category: Clearance Marker Lights
Volt Bulb: 12Country of Origin (subject to change): Taiwan, Province of China

Description

Clearance/Marker Lamp, 2 Diode, Length 2-1/2 In., Width 2-1/2 In., Diameter 2-1/2 In., Depth 7/8 In., Yellow, Shape RoundLamp Type LED, Lamp Life 100,000 hr., 12 Volt BulbTermination Type Pigtail

Reviews