2-Diode, Fleet Count

OPTRONICS| Zoro #: G1306925| Mfr #: MCL527RBPG

$5.21 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1306925 Mfr #: MCL527RBPG
Lamp Type: LedSub-Category: Clearance/marker Lamps
Diameter: 2-1/2"Termination Type: Pigtail
Volt Bulb: 12Shape: ROUND
Width: 2-1/2"Length: 2-1/2"
Item: Clearance/Marker LampDepth: 7/8"
Type: 2 DiodeColor: RED
Lamp Life: 100, 000 hr.Country of Origin (subject to change): Taiwan

Product Description

Clearance/Marker Lamp, 2 Diode, Length 2-1/2 In., Width 2-1/2 In., Diameter 2-1/2 In., Depth 7/8 In., Red, Shape RoundLamp Type LED, Lamp Life 100,000 hr., 12 Volt BulbTermination Type Pigtail

Product Reviews

Save 15%. Sign up for Z-mail.