KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3-Diode

OPTRONICS| Zoro #: G0953671| Mfr #: MCL55RBPG

$6.92 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Depth: 1"
Volt Bulb: 12
Diameter: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0953671 Mfr #: MCL55RBPG
Depth: 1"Volt Bulb: 12
Diameter: 2"Shape: Round
Termination Type: PigtailLamp Type: Led
Sub-Category: Clearance Marker LightsType: 3 Diode
Width: 2"Lamp Life: 100,000 hr.
Length: 2"Item: Clearance/Marker Lamp
Color: RedCountry of Origin (subject to change): Taiwan, Province of China

Description

Clearance/Marker Lamp, 3 Diode, Length 2 In., Width 2 In., Diameter 2 In., Depth 1 In., Red, Shape Round, Lamp Type LED, Lamp Life 100,000 hr., 12 Volt Bulb, Termination Type Pigtail

Reviews