KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

4-Diode

OPTRONICS| Zoro #: G0543977| Mfr #: MCL55ABPG

$6.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2"
Type: 4 Diode
Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0543977 Mfr #: MCL55ABPG
Width: 2"Type: 4 Diode
Color: YellowLength: 2"
Diameter: 2"Lamp Type: Led
Shape: RoundItem: Clearance/Marker Lamp
Depth: 1"Termination Type: Pigtail
Lamp Life: 100,000 hr.Sub-Category: Clearance Marker Lights
Volt Bulb: 12Country of Origin (subject to change): Taiwan, Province of China

Description

Clearance/Marker Lamp, 4 Diode, Length 2 In., Width 2 In., Diameter 2 In., Depth 1 In., Yellow, Shape Round, Lamp Type LED, Lamp Life 100,000 hr., 12 Volt Bulb, Termination Type Pigtail

Reviews