20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

4-Diode

OPTRONICS| Zoro #: G0517133| Mfr #: MCL57ABPG

$7.03 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0517133 Mfr #: MCL57ABPG
Lamp Type: LedSub-Category: Clearance/marker Lamps
Diameter: 2-1/2"Termination Type: Pigtail
Volt Bulb: 12Shape: ROUND
Width: 2-1/2"Length: 2-1/2"
Item: Clearance/Marker LampDepth: 1"
Type: 4 DiodeColor: yellow
Lamp Life: 100, 000 hr.Country of Origin (subject to change): Taiwan

Product Description

Clearance/Marker Lamp, 4 Diode, Length 2-1/2 In., Width 2-1/2 In., Diameter 2-1/2 In., Depth 1 In., Yellow, Shape RoundLamp Type LED, Lamp Life 100,000 hr., 12 Volt BulbTermination Type Pigtail

Product Reviews

Save 15%. Sign up for Z-mail.