Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

4-Diode

OPTRONICS| Zoro #: G1904822| Mfr #: MCL57RBPG

$5.27 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lamp Type: Led
Item: Clearance/Marker Lamp
Shape: Round
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1904822 Mfr #: MCL57RBPG
Lamp Type: LedItem: Clearance/Marker Lamp
Shape: RoundDiameter: 2-1/2"
Lamp Life: 100,000 hr.Volt Bulb: 12
Termination Type: PigtailSub-Category: Clearance Marker Lights
Length: 2-1/2"Depth: 11/16"
Width: 2-1/2"Type: 4 Diode
Color: RedCountry of Origin (subject to change): Taiwan

Description

Clearance/Marker Lamp, 4 Diode, Length 2-1/2 In., Width 2-1/2 In., Diameter 2-1/2 In., Depth 11/16 In., Red, Shape Round, Lamp Type LED, Lamp Life 100,000 hr., 12 Volt Bulb, Termination Type Pigtail

Reviews