Backup Lamp

OPTRONICS| Zoro #: G1385614| Mfr #: BUL10CBPG

$38.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1385614 Mfr #: BUL10CBPG
Lamp Type: LEDColor: Clear
Used For: ReplacementDepth: 1-3/4"
Lamp Life: Up to 100, 000 hr.Sub-Category: Stop-Turn-Tail Lamps
Termination Type: PigtailVolt Bulb: 12
Shape: OvalWidth: 2-1/4"
Length: 6-7/16"Item: Back Up Lamp
Country of Origin (subject to change): Taiwan

Product Description

Back Up LampLength 6-7/16 In., Width 2-1/4 In.Depth 1-3/4 In., Clear, Shape OvalLamp Type LED, Lamp Life Up to 100, 000 hr., 12 Volt BulbTermination Type PigtailUsed For Replacement

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.