JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Backup Lamp

OPTRONICS| Zoro #: G0252007| Mfr #: BUL11CBPG

$35.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0252007 Mfr #: BUL11CBPG
Lamp Type: LedUsed For: Replacement
Color: clearVolt Bulb: 12
Shape: RoundWidth: 4-5/16"
Length: 4-5/16"Item: Back Up Lamp
Depth: 1-5/8"Lamp Life: Up to 100, 000 hr.
Diameter: 4-11/84"Termination Type: Pigtail
Country of Origin (subject to change): Taiwan

Product Description

Back Up LampLength 4-5/16 In., Width 4-5/16 In., Diameter 4-11/84 In., Depth 1-5/8 In., Clear, Shape RoundLamp Type LED, Lamp Life Up to 100,000 hr., 12 Volt BulbTermination Type PigtailUsed For Replacement
Save 15%. Sign up for Z-mail.