KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Clearance/Marker Lamp, 2-Diode

OPTRONICS| Zoro #: G1142014| Mfr #: MCL11RKBPG

$7.70 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1-3/32"
Includes: Grommet
Color: Red
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1142014 Mfr #: MCL11RKBPG
Width: 1-3/32"Includes: Grommet
Color: RedLength: 1-3/32"
Diameter: 1-3/32"Lamp Type: Led
Shape: RoundType: 2 Diode
Item: Clearance/Marker LampDepth: 15/16"
Termination Type: HardwiredLamp Life: Up to 100,000 hr.
Sub-Category: Clearance Marker LightsVolt Bulb: 12
Country of Origin (subject to change): Taiwan, Province of China

Description

Clearance/Marker Lamp, 2 Diode, Length 1-3/32 In., Width 1-3/32 In., Diameter 1-3/32 In., Depth 15/16 In., Red, Shape Round, Lamp Type LED, Lamp Life Up to 100,000 hr., 12 Volt Bulb, Termination Type Hardwired, Includes Grommet

Reviews