Parking/Rear Turn Signal, Miro-Flex

OPTRONICS| Zoro #: G1395721| Mfr #: STL22ABPG

$22.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2-5/16"
Type: Parking/Rear Turn Signal
Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1395721 Mfr #: STL22ABPG
Width: 2-5/16"Type: Parking/Rear Turn Signal
Color: YellowLength: 6-1/2"
Lamp Type: LedShape: Oval
Item: Stop-Turn-Tail LampDepth: 2-3/16"
Termination Type: PigtailLamp Life: 100,000 hr.
Volt Bulb: 12Country of Origin (subject to change): Taiwan, Province of China

Description

Stop-Turn-Tail Lamp, Parking/Rear Turn Signal, Length 6-1/2 In., Width 2-5/16 In.Depth 2-3/16 In., Yellow, Shape OvalLamp Type LED, Lamp Life 100,000 hr., 12 Volt BulbTermination Type Pigtail

Reviews