KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Single Diode, Fleet Count

OPTRONICS| Zoro #: G0598665| Mfr #: MCL56RBPG

$3.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2"
Color: Red
Length: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0598665 Mfr #: MCL56RBPG
Width: 2"Color: Red
Length: 2"Diameter: 2"
Lamp Type: LedShape: Round
Item: Clearance/Marker LampDepth: 1"
Termination Type: PigtailLamp Life: 100,000 hr.
Sub-Category: Clearance Marker LightsVolt Bulb: 12
Country of Origin (subject to change): Taiwan, Province of China

Description

Clearance/Marker LampLength 2 In., Width 2 In., Diameter 2 In., Depth 1 In., Red, Shape RoundLamp Type LED, Lamp Life 100,000 hr., 12 Volt BulbTermination Type Pigtail

Reviews