Stop/Tail/Turn Signal, Fleet Count

OPTRONICS| Zoro #: G0979623| Mfr #: STL12RBPG

$14.08 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2-1/4"
Type: 6 Diode
Color: Red
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0979623 Mfr #: STL12RBPG
Width: 2-1/4"Type: 6 Diode
Color: RedLength: 6-1/2"
Used For: ReplacementLamp Type: Led
Shape: OvalItem: Stop-Turn-Tail Lamp
Depth: 1-3/4"Mounting Type: Recessed
Termination Type: PL-3 ConnectorLamp Life: 100,000 hr.
Volt Bulb: 12Country of Origin (subject to change): Taiwan, Province of China

Description

Stop-Turn-Tail Lamp, 6 Diode, Length 6-1/2 In., Width 2-1/4 In.Depth 1-3/4 In., Red, Shape OvalLamp Type LED, Lamp Life 100,000 hr., 12 Volt BulbTermination Type Pigtail, Mounting Type RecessedUsed For Replacement

Reviews