HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Stop/Tail/Turn Signal

OPTRONICS| Zoro #: G0908941| Mfr #: STL55RBPG

$15.92 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 4-5/16"
Type: Aero Pro Right (Passenger Side)
Color: Red
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0908941 Mfr #: STL55RBPG
Width: 4-5/16"Type: Aero Pro Right (Passenger Side)
Color: RedLength: 4-5/16"
Used For: ReplacementDiameter: 4-5/16"
Lamp Type: LedShape: Round
Item: Stop-Turn-Tail LampDepth: 1-1/2"
Termination Type: PigtailLamp Life: 100,000 hr.
Volt Bulb: 12Country of Origin (subject to change): Taiwan, Province of China

Description

Stop-Turn-Tail Lamp, Aero Pro Right (Passenger Side), Length 4-5/16 In., Width 4-5/16 In., Diameter 4-5/16 In., Depth 1-1/2 In., Red, Shape RoundLamp Type LED, Lamp Life 100,000 hr., 12 Volt BulbTermination Type PigtailUsed For Replacement

Reviews