20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Stop/Tail/Turn Signal

OPTRONICS| Zoro #: G0526285| Mfr #: STL70RBPG

$33.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0526285 Mfr #: STL70RBPG
Lamp Type: LEDSub-Category: Stop-Turn-Tail Lamps
Termination Type: PL-3 ConnectorVolt Bulb: 12
Shape: OvalWidth: 2-1/4"
Length: 6-1/2"Item: Stop-Turn-Tail Lamp
Used For: ReplacementDepth: 1-1/8"
Type: Parking/Rear Turn SignalColor: Red
Lamp Life: 100, 000 hr.Country of Origin (subject to change): Taiwan

Product Description

Stop-Turn-Tail Lamp, Parking/Rear Turn Signal, Length 6-1/2 In., Width 2-1/4 In.Depth 1-1/8 In., Red, Shape OvalLamp Type LED, Lamp Life 100,000 hr., 12 Volt BulbTermination Type PigtailUsed For Replacement

Product Reviews

Save 15%. Sign up for Z-mail.