PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Side of Vehicle w/Mid-Ship Turn Signal

OPTRONICS| Zoro #: G1932007| Mfr #: STL75ABPG

$26.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: YellowSub-Category: Stop-Turn-Tail LightsTermination Type: Pigtail
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1932007 Mfr #: STL75ABPG
Color: YellowSub-Category: Stop-Turn-Tail Lights
Termination Type: PigtailUsed For: Replacement
Item: Stop/Turn/Tail LightLength: 6-1/2"
Type: Parking/Rear Turn SignalLamp Type: Led
Width: 2-5/16"Lamp Life: 100,000 hr.
Volt Bulb: 12Shape: Oval
Depth: 2-3/4"Country of Origin (subject to change): Taiwan, Province of China

Description

Stop-Turn-Tail Lamp, Parking/Rear Turn Signal, Length 6-1/2 In., Width 2-5/16 In.Depth 2-3/4 In., Yellow, Shape OvalLamp Type LED, Lamp Life 100,000 hr., 12 Volt BulbTermination Type PigtailUsed For Replacement

Reviews