Stop/Tail/Turn Signal, Fleet Count

OPTRONICS| Zoro #: G1571297| Mfr #: STL13RBPG

$14.26 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: 7 DiodeVolt Bulb: 12Used For: Replacement
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1571297 Mfr #: STL13RBPG
Type: 7 DiodeVolt Bulb: 12
Used For: ReplacementDiameter: 4-5/16"
Mounting Type: RecessedTermination Type: Pigtail
Item: Stop/Turn/Tail LightDepth: 1-13/16"
Shape: RoundLamp Type: Led
Lamp Life: 100,000 hr.Length: 4-5/16"
Color: RedWidth: 4-5/16"
Country of Origin (subject to change): Taiwan, Province of China

Description

Stop-Turn-Tail Lamp, 7 Diode, Length 4-5/16 In., Width 4-5/16 In., Diameter 4-5/16 In., Depth 1-13/16 In., Red, Shape RoundLamp Type LED, Lamp Life 100,000 hr., 12 Volt BulbTermination Type Pigtail, Mounting Type RecessedUsed For Replacement

Reviews