LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Thin-Line, 3-Diode

OPTRONICS| Zoro #: G1102525| Mfr #: MCL65ABPG

$6.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1102525 Mfr #: MCL65ABPG
Lamp Type: LedTermination Type: Pigtail
Volt Bulb: 12Shape: Rectangle
Width: 1-1/4"Length: 4"
Base Mounting Centers: 3"Item: Clearance/Marker Lamp
Depth: 3-15/16"Type: 6 Diode
Color: yellowLamp Life: 100, 000 hr.
Sub-Category: Clearance Marker LightsCountry of Origin (subject to change): Taiwan

Product Description

Clearance/Marker Lamp, 6 Diode, Length 4 In., Width 1-1/4 In., Diameter 3-15/16 In., Depth 1 In., Yellow, Shape Rectangle, Base Mounting Centers 3 In.Lamp Type LED, Lamp Life 100,000 hr., 12 Volt BulbTermination Type Pigtail

Product Reviews

Save 15%. Sign up for Z-mail.