Warning Light, Triple Function 1 Flash

OPTRONICS| Zoro #: G2468751| Mfr #: SLL72AKB1PG

$44.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lens Material: PolycarbonateColor: YellowSub-Category: Warning Lights
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2468751 Mfr #: SLL72AKB1PG
Lens Material: PolycarbonateColor: Yellow
Sub-Category: Warning LightsMounting: Recess
Flash Type: Triple - Function 1Current Drawn: 0.448A
Power Source: 12/24VDCHeight: 1-3/4"
Includes: Grommet, Straight PlugDepth: 1-3/4"
Item: Warning LightLength: 6-1/2"
Base Material: PolycarbonateHousing Material: Polycarbonate
Lamp Type: LedWidth: 2-3/8"
Features: Sealed, WaterproofLens Design: Oval
Standards: SAE J595, J845 Class II and Class IIICountry of Origin (subject to change): Taiwan, Province of China

Description

Warning Light, Wide Range - Vehicle Lighting Perimeter Light, Length - Vehicle Lighting 6-1/2 In., Width - Vehicle Lighting 1-3/4 In., Height - Vehicle Lighting 2-3/8 In., Lens Color - Vehicle Lighting Yellow, Number of Flash Patterns - Vehicle Lighting 3, Lighting Technology - Vehicle Lighting LED, Mounting - Vehicle Lighting Grommet, Standards SAE J595, J845 Class II and Class III, Wiring Connection - Vehicle Lighting Straight Plug, Voltage - Vehicle Lighting 12 to 24VDC, Power Source 12/24VDC

Reviews