Warning Light, Triple Function 2 Flash

OPTRONICS| Zoro #: G0769693| Mfr #: SLL72AKB2PG

$30.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Country of Origin (subject to change): Taiwan, Province of China
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0769693 Mfr #: SLL72AKB2PG
Country of Origin (subject to change): Taiwan, Province of China

Description

Warning Light, Wide Range - Vehicle Lighting Perimeter Light, Length - Vehicle Lighting 6-1/2 In., Width - Vehicle Lighting 1-3/4 In., Height - Vehicle Lighting 2-3/8 In., Lens Color - Vehicle Lighting Yellow, Number of Flash Patterns - Vehicle Lighting 3, Lighting Technology - Vehicle Lighting LED, Mounting - Vehicle Lighting Grommet, Standards SAE J595, J845 Class II and Class III, Wiring Connection - Vehicle Lighting Straight Plug, Voltage - Vehicle Lighting 12 to 24VDC, Power Source 12/24VDC

Reviews