BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

PeelAway Magnifying Lenses, +3.0, Clear, PR

OPTX2020| Zoro #: G0191037| Mfr #: OPT+300

$14.99 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lens Material: Polyurethane
Primary Lens Color: Clear
Diopter: +3.00
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0191037 Mfr #: OPT+300
Lens Material: PolyurethanePrimary Lens Color: Clear
Diopter: +3.00Foam Lined: No
Lens Coating: UncoatedLens Color: Clear
Venting: NoIncludes: protective case
Safety Glasses Size: UniversalUV Protection: No
X-Ray Detectable: YesCountry of Origin (subject to change): United States

Description

Bifocal Peel-Away Magnifying Lenses, +3.00 Diopter, Clear Lens Color, Uncoated Lens Coating, Polyurethane Lens Material, No UV Protection, Venting No, X-Ray Detectable Yes, Safety Glasses Size Universal, Foam Lined No, 1 Pair

Reviews