Reading Glasses, +1.0, Clear, Acrylic

OPTX2020| Zoro #: G0191204| Mfr #: ICE+100

$19.24 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0191204 Mfr #: ICE+100
Lens Coating: Scratch-ResistantFrame Design: Traditional
Temple Style: adjustableLens Color: Clear
Lens Material: AcrylicPrimary Lens Color: Clear
Item: Bifocal Reading GlassesIncludes: protective case
Diopter: +1.0Frame Material: Green EcoClear Rislan
Safety Glasses Frame Style: FramelessCountry of Origin (subject to change): China

Product Description

Bifocal Reading Glasses, +1.0 Diopter, Clear Lens Color, Scratch-Resistant Lens Coating, Traditional Frame Design, Green EcoClear Rislan Frame Material, Acrylic Lens Material, Adjustable Temple Style, Includes Protective Case, Safety Glasses Frame Style Frameless

Product Reviews

Save 15%. Sign up for Z-mail.