Reading Glasses, +1.0, Clear, Acrylic

OPTX2020| Zoro #: G0141872| Mfr #: OXY+100B

$22.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0141872 Mfr #: OXY+100B
Safety Glasses Size: UniversalUV Protection: No
Primary Lens Color: ClearFoam Lined: No
Venting: NoLens Coating: Scratch-Resistant
Frame Design: TraditionalTemple Style: adjustable
Lens Material: AcrylicLens Color: Clear
Temple Color: BlackX-Ray Detectable: Yes
Item: Bifocal Reading GlassesIncludes: protective case
Diopter: +1.00Frame Material: Green EcoClear Rislan
Safety Glasses Frame Style: FramelessCountry of Origin (subject to change): China

Product Description

Bifocal Reading Glasses, +1.00 Diopter, Clear Lens Color, Scratch-Resistant Lens Coating, Traditional Frame Design, Black Frame Color, Green EcoClear Rislan Frame Material, Acrylic Lens Material, Black Temple Color, Adjustable Temple Style, No UV Protection, Venting No, X-Ray Detectable Yes, Includes Protective Case, Safety Glasses Frame Style Frameless, Safety Glasses Size Universal, Foam Lined No
Save 15%. Sign up for Z-mail.