Reading Glasses, +1.25, Clear, Acrylic, PK3

OPTX2020| Zoro #: G0191107| Mfr #: 3PK+125

$9.84 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Safety Glasses Size: Universal
Frame Material: Plastic
Item: Reading Glasses
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0191107 Mfr #: 3PK+125
Safety Glasses Size: UniversalFrame Material: Plastic
Item: Reading GlassesLens Color: Clear
UV Protection: NoFrame Design: Traditional
Temple Color: BlackDiopter: +1.25
X-Ray Detectable: YesPrimary Lens Color: Clear
Frame Color: BrownSafety Glasses Frame Style: Full-Frame
Lens Coating: Scratch-ResistantLens Material: Acrylic
Foam Lined: NoVenting: No
Temple Style: adjustableCountry of Origin (subject to change): China

Description

Reading Glasses, +1.25 Diopter, Clear Lens Color, Scratch-Resistant Lens Coating, Traditional Frame Design, Brown, Black, Tortoise Shell Frame Color, Plastic Frame Material, Acrylic Lens Material, Black Temple Color, Adjustable Temple Style, No UV Protection, Venting No, X-Ray Detectable Yes, Safety Glasses Frame Style Full-Frame, Safety Glasses Size Universal, Foam Lined No, Package Quantity 3

Reviews