20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Reading Glasses, +1.5, Clear, Acrylic

OPTX2020| Zoro #: G0141881| Mfr #: OXY+150B

$21.89 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0141881 Mfr #: OXY+150B
Lens Coating: Scratch-ResistantFrame Design: Traditional
UV Protection: NoTemple Color: Black
Lens Color: ClearVenting: No
Primary Lens Color: ClearTemple Style: adjustable
Foam Lined: NoSafety Glasses Size: Universal
Lens Material: AcrylicX-Ray Detectable: Yes
Item: Bifocal Reading GlassesIncludes: protective case
Diopter: +1.50Frame Material: Green EcoClear Rislan
Safety Glasses Frame Style: FramelessCountry of Origin (subject to change): China

Product Description

Bifocal Reading Glasses, +1.50 Diopter, Clear Lens Color, Scratch-Resistant Lens Coating, Traditional Frame Design, Black Frame Color, Green EcoClear Rislan Frame Material, Acrylic Lens Material, Black Temple Color, Adjustable Temple Style, No UV Protection, Venting No, X-Ray Detectable Yes, Includes Protective Case, Safety Glasses Frame Style Frameless, Safety Glasses Size Universal, Foam Lined No

Product Reviews

Save 15%. Sign up for Z-mail.