DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Reading Glasses, +1.5, Clear, Acrylic

OPTX2020| Zoro #: G0191177| Mfr #: OXY+150T

$20.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0191177 Mfr #: OXY+150T
Lens Coating: Scratch-ResistantFrame Design: Traditional
Temple Style: AdjustableLens Color: Clear
Lens Material: AcrylicItem: Reading Glasses
Includes: Protective CaseDiopter: +1.5
Frame Material: Green EcoClear RislanSafety Glasses Frame Style: Frameless
Country of Origin (subject to change): China

Product Description

Reading Glasses, +1.5 Diopter, Clear Lens Color, Scratch-Resistant Lens Coating, Traditional Frame Design, Green EcoClear Rislan Frame Material, Acrylic Lens Material, Adjustable Temple Style, Includes Protective Case, Safety Glasses Frame Style Frameless

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.