Reading Glasses, +2.0, Clear, Acrylic

OPTX2020| Zoro #: G0141897| Mfr #: OXY+200B

$19.90 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0141897 Mfr #: OXY+200B
Lens Coating: Scratch-ResistantFrame Design: Traditional
Lens Color: ClearPrimary Lens Color: Clear
Temple Style: AdjustableLens Material: Acrylic
Item: Bifocal Reading GlassesIncludes: Protective Case
Diopter: +2.00Frame Material: Green EcoClear Rislan
Safety Glasses Size: UniversalSafety Glasses Frame Style: Frameless
X-Ray Detectable: YesFoam Lined: No
Temple Color: BlackUV Protection: No
Venting: NoCountry of Origin (subject to change): China

Product Description

Bifocal Reading Glasses, +2.00 Diopter, Clear Lens Color, Scratch-Resistant Lens Coating, Traditional Frame Design, Black Frame Color, Green EcoClear Rislan Frame Material, Acrylic Lens Material, Black Temple Color, Adjustable Temple Style, No UV Protection, Venting No, X-Ray Detectable Yes, Includes Protective Case, Safety Glasses Frame Style Frameless, Safety Glasses Size Universal, Foam Lined No

Product Reviews

Save 15%. Sign up for Z-mail.