Reading Glasses, +2.0, Clear, Acrylic

OPTX2020 |Zoro #: G0191186|Mfr #: OXY+200T

$20.21 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0191186 Mfr #: OXY+200T
Lens Coating: Scratch-ResistantFrame Design: Traditional
Temple Style: AdjustableLens Color: Clear
Lens Material: AcrylicItem: Reading Glasses
Includes: Protective CaseDiopter: +2.0
Frame Material: Green EcoClear RislanSafety Glasses Frame Style: Frameless
Country of Origin (subject to change): China

Product Description

Reading Glasses, +2.0 Diopter, Clear Lens Color, Scratch-Resistant Lens Coating, Traditional Frame Design, Green EcoClear Rislan Frame Material, Acrylic Lens Material, Adjustable Temple Style, Includes Protective Case, Safety Glasses Frame Style Frameless

Product Reviews

Save 15% when you sign up for Z-mail.