Reading Glasses, +2.5, Clear, Acrylic

OPTX2020| Zoro #: G0191231| Mfr #: ICE+250

$24.08 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0191231 Mfr #: ICE+250
Lens Coating: Scratch-ResistantTemple Style: Adjustable
Lens Color: ClearLens Material: Acrylic
Primary Lens Color: ClearEyewear Frame Design: Traditional
Item: Bifocal Reading GlassesIncludes: Protective Case
Diopter: +2.5Frame Color: Clear
Frame Material: Green EcoClear RislanEyewear Frame Style: Full-Frame
Country of Origin (subject to change): China

Product Description

Bifocal Reading Glasses, +2.5 Diopter, Clear Lens Color, Scratch-Resistant Lens Coating, Traditional Eyewear Frame Design, Clear Frame Color, Green EcoClear Rislan Frame Material, Acrylic Lens Material, Adjustable Temple Style, Includes Protective Case, Eyewear Frame Style Full-Frame

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.