This item is Discontinued.

Orange Sol Orange Sol 21943 Black Jack; 12.6 oz.; Asphalt & Tar Remover 138102

Orange Sol 21943 Black Jack; 12.6 oz.; Asphalt & Tar Remover (Discontinued)

  • Mfr # 138102
  • Zoro # G104162793
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
138102
Zoro #
G104162793
UPC #
-
Country of Origin
United States

Description

Features
  • Black Jack, 12.6 oz.
  • Asphalt & Tar Remover.
  • Instantly Removes All Types Of Asphalt & Tar Coatings & Patches From Clothing, Skin, Tools & Virtually All Other Surfaces.
  • 100% Organic & Biodegradable, Gentle On Skin, Biodegrades In 8 Days, Bottle.
  • Dimension - 1.75 x 3.75 x 8.5 in.
  • Item Weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.