Attached Lid Container, 0.3 cu ft., Clear

ORBIS| Zoro #: G1387705| Mfr #: FP03 Clear

$14.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 70 lb.Color: ClearNo. of Divider Slots Short: 0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1387705 Mfr #: FP03 Clear
Load Capacity: 70 lb.Color: Clear
No. of Divider Slots Short: 0Material: High Density Polyethylene
No. of Divider Slots Long: 0Inside Height: 6-1/2"
Outside Length: 11-3/4"Outside Height: 7-3/4"
Item: Attached Lid ContainerVolume Capacity: 0.30 cu. ft.
Inside Width: 7-13/16"Outside Width: 9-3/4"
Inside Length: 8-2/3"Country of Origin (subject to change): United States

Description

Attached Lid Container, Outside Length 11-3/4 In., Outside Width 9-3/4 In., Outside Height 7-3/4 In., Inside Length 8-2/3 In., Inside Width 7-13/16 In., Inside Height 6-1/2 In., Volume Capacity 0.30 cu. ft., Load Capacity 70 lb., Material High Density Polyethylene, Color Translucent, No. of Divider Slots Long 0, No. of Divider Slots Short 0

Reviews