Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Attached Lid Container, 1.6 cu. ft., Gray

  • Zoro #: G3821955
  • Mfr #: FP151 Gray
Orbis Attached Lid Container,  1.6 cu. ft.,  Gray FP151 Gray
Orbis Attached Lid Container,  1.6 cu. ft.,  Gray FP151 Gray
Orbis Attached Lid Container,  1.6 cu. ft.,  Gray FP151 Gray
Orbis Attached Lid Container,  1.6 cu. ft.,  Gray FP151 Gray
$17.32
  • Inside Width: 10 1/16 in
  • Inside Length: 18 7/8 in
  • Storage Container Style: Solid Walls, Solid Bottom
See full product details
Orders over $75 ship free.

Orbis #FP151 GRAY Specifications

  • Zoro #: G3821955
  • Mfr #: FP151 Gray
Inside Width: 10 1/16 in Inside Length: 18 7/8 in
Storage Container Style: Solid Walls, Solid Bottom Item: Attached Lid Container
No. of Divider Slots Long: 0 Color: Gray
Outside Width: 13 in Material: Plastic
Outside Length: 22 1/4 in Volume Capacity: 1.6 cu ft
Inside Height: 11 2/35 in Type: Stack-N-Nest Container
Outside Height: 13 3/4 in No. of Divider Slots Short: 0
Load Capacity: 70 lb Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Attached Lid Container, Outside Length 22 1/4 in, Outside Width 13 in, Outside Height 13 3/4 in, Inside Length 18 7/8 in, Inside Width 10 1/16 in, Inside Height 11 2/35 in, Volume Capacity 1.6 cu ft, Load Capacity 70 lb, Material High Density Polyethylene, Color Gray, No. of Divider Slots Long 0, No. of Divider Slots Short 0

Reviews of Orbis #FP151 GRAY