Attached Lid Container, 3.3 cu. ft., Gray
- Zoro #: G4963341
- Mfr #: FP32 Gray
$63.86
- Inside Height: 12 1/4 in
- Outside Width: 14 in
- Item: Attached Lid Container
Orbis #FP32 GRAY Specifications
| |
Inside Height: 12 1/4 in | Outside Width: 14 in |
Item: Attached Lid Container | Volume Capacity: 3.3 cu ft |
No. of Divider Slots Long: 5 | Color: Gray |
No. of Divider Slots Short: 7 | Outside Length: 39 in |
Material: Plastic | Load Capacity: 70 lb |
Storage Container Style: Solid Walls, Solid Bottom | Inside Width: 11 in |
Inside Length: 36 in | Type: Stack-N-Nest Container |
Outside Height: 13 in | Country of Origin (subject to change): United States |
Description
Attached Lid Container, Outside Length 39 in, Outside Width 14 in, Outside Height 13 in, Inside Length 36 in, Inside Width 11 in, Inside Height 12 1/4 in, Volume Capacity 3.3 cu ft, Load Capacity 70 lb, Material High Density Polyethylene, Color Gray, No. of Divider Slots Long 5, No. of Divider Slots Short 7