Orbis
Black Collapsible Bulk Container, Plastic, 32.8 cu ft Volume Capacity
Mfr # GP4048-39
Zoro # G8543814
product price: $434.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Free 30-Day Returns
Key Features
- Color Black
- Load Capacity 2,000 lb
- Material Plastic
- Volume Capacity 32.8 cu ft
- Stackable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Orbis
- MFR # GP4048-39
- Zoro # G8543814
- Country of Origin United States
- Category Bulk Containers
Dimensions
Overall Length | 48 in |
Overall Height | 39 in |
Overall Width | 40 in |
Height | 39" |
Folded Height | 13 3/4 in |
Folded Width | 40 in |
Folded Depth | 48 in |
Top Inside Width | 36 1/2 in |
Top Inside Length | 45 in |
Inside Height | 32 3/4 in |
Inside Length | 45 in |
Bottom Inside Length | 45 in |
Inside Width | 36 1/2 in |
Bottom Inside Width | 36 1/2 in |
Description
Collapsible Bulk Container, Color Black, Container Wall Type Solid, Folded Depth 48 in, Folded Height 13 3/4 in, Folded Width 40 in, Fork Entry 4-Way Entry, Fork Pockets Yes, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature 0 Degrees F, Mobility Stationary, Number of Drop Doors 2, Overall Height 39 in, Overall Length 48 in, Overall Width 40 in, Stackable Yes, Stacking Capacity 2,000 lb, Volume Capacity 32.8 cu ft, Weight Capacity 2,000 lb, Collapsible Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 End Cap Red W/Push-Ins 1530/1530-Lite (2045RED)
- 80/20 Tee Joining Plate, 5 Hole, For 10S (4140)
- MORSE Drum Liftr and Pourer, 1500 lb. Load Cap. (185A-HD)
- 80/20 Flange Mount Caster, Base Plate, 15 S (2426)
- ORBIS Black Collapsible Bulk Container, Plastic, 8.4 cu ft Volume Capacity (HDR3230-25 Black)
- ORBIS Black Collapsible Bulk Container, Plastic, 67.4 cu ft Volume Capacity (HD6248-50 Blk)
- ORBIS Black Collapsible Bulk Container, Plastic, 12.5 cu ft Volume Capacity (HDR3230-34)
- ORBIS Black Bulk Container Lid, Plastic (CGP4048-1)
- ORBIS Bulk Container Lid, For HD6248-50, Black (CHDRT6248)
- ORBIS Blue Collapsible Bulk Container, Plastic, 28.9 cu ft Volume Capacity (HDMP4845-34)
- MYTON INDUSTRIES Blue Bulk Container, Plastic, 8.7 cu ft Volume Capacity (4LMD1)
- TOPPER INDUSTRIAL Telegray 2 51016-X, Steel (51016-X)