Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Bulk Container, 48"L, Natural

  • Zoro #: G3851093
  • Mfr #: BC4842-30 NATURAL.

$663.16

  • Outside Width: 41-1/2"
  • Inside Height: 25-7/8"
  • Bulk Container Item: Bulk Container
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Orbis #BC4842-30 NATURAL. Specifications

  • Zoro #: G3851093
  • Mfr #: BC4842-30 NATURAL.
Outside Width: 41-1/2" Inside Height: 25-7/8"
Bulk Container Item: Bulk Container Color: natural
Item: Bulk Container Material: Rotationally Molded Polyethylene
Type: Bulk Container Storage Container Style: Solid Walls, Solid Bottom
Inside Length: 43-1/2" Inside Width: 37"
Load Capacity: 1200 lb. Volume Capacity: 23.0 cu. ft.
Fork Entry: 4-Way Entry Outside Height: 30"
Outside Length: 48" Country of Origin (subject to change): United States

Description

Bin units, boxes, totes, and wire baskets can help you reach the next level of organization within your storage container. Take a look at the features for this Bulk Container : COLOR: natural, MATERIAL: Rotationally Molded Polyethylene, OUTSIDE LENGTH: 48"

Reviews of Orbis #BC4842-30 NATURAL.