Fence Tool Pliers, 8 In.

ORBIS| Zoro #: G0329743| Mfr #: 9O 51-200/2000

$17.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0329743 Mfr #: 9O 51-200/2000
Item: Fencing PlierNose Type: Flat Jaw
Handle Color: NaturalStandards: DIN ISO 5743
Features: Semi-Flush Cutting EdgeOverall Length: 8"
Handle Type: PlainTether Capable: Standard Tool (Accessory Needed for Tethering)
Cutting Capacity/Material: 9/64"Jaw Length: 1-39/64"
Spring Return: NoJaw Width: 1-13/64"
Tip Width: 19/64"Material: steel
Max. Jaw Opening: 1/2"Country of Origin (subject to change): Germany

Product Description

No matter how tough the job is, these fencing pliers from Orbis have you covered. In addition to having an overall length of 8", these fencing pliers have a jaw width of 1-13/64" and a jaw length of 1-13/64". Features of these fencing pliers include: semi-flush cutting edge. They are made of steel material.

Product Reviews

Save 15%. Sign up for Z-mail.