Orbis
Stack & Nest Bin, Gray, Plastic, 23 5/8 in L x 15 3/4 in W x 10 3/4 in H, 70 lb Load Capacity
Mfr # GS6040-27 Grey
Zoro # G6914966
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 23 5/8 in L x 15 3/4 in W x 10 3/4 in H
- Color Gray
- Load Capacity 70 lb
- Material Plastic
- Overall Length 23 5/8 in
Explore More Products
- ORBIS Stack & Nest Bin, Gray, Plastic, 23 5/8 in L x 15 3/4 in W x 5 1/4 in H, 70 lb Load Capacity GS6040-13 Grey
- ORBIS Stack & Nest Bin, Green, Plastic, 23 5/8 in L x 15 3/4 in W x 13 1/4 in H, 40 lb Load Capacity AF2416-13 Green
- ORBIS Stack & Nest Bin, Gray, Plastic, 23 5/8 in L x 15 3/4 in W x 8 1/2 in H, 70 lb Load Capacity GS6040-22 Grey
- ORBIS Stack & Nest Bin, Beige, Plastic, 24 in L x 20 in W x 13 3/8 in H, 40 lb Load Capacity AF-21 Beige
- ORBIS Stack & Nest Bin, Green, Plastic, 23 5/8 in L x 15 3/4 in W x 10 1/4 in H, 40 lb Load Capacity AF2416-10 Green
- ORBIS Stack & Nest Bin, Green, Plastic, 23 3/4 in L x 15 7/8 in W x 7 1/2 in H, 40 lb Load Capacity AF2416-6 Green
- ORBIS Black Hdrs 3832-23 Container 0907587
- AKRO-MILS Storage Bin, Yellow, Plastic, 29 7/8 in L x 11 in W x 10 in H, 150 lb Load Capacity 30292YELLO
- LEWISBINS Stack & Nest Bin, Red, Plastic, 19 3/8 in L x 12 7/8 in W x 12 1/8 in H, 65 lb Load Capacity SN2013-12 RED
- AKRO-MILS Shelf Storage Bin, Green, Plastic, 17 7/8 in L x 4 1/8 in W x 4 in H, 15 lb Load Capacity 30128GREEN
- GLOBAL INDUSTRIAL Plastic Stackable Bin 5-1/2 x 10-7/8 x 5, Green 269682GN
- Orbis Storage Bins